Shop All Sectionals
Duobed
Storage Sectional Sleeper, Blue Performance Fabric
Mfr # IMFSEC-DM
Zoro # G7325599
Free Shipping & Returns
$3,654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 36 in
- Number of Compartments 5
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duobed
- MFR # IMFSEC-DM
- Zoro # G7325599
- UPC # 855149005405
- Country of Origin United States
- Category Sectionals
Dimensions
Overall Depth | 36 in |
Overall Height | 18 in |
Back Cushion Dimensions | 18 in H x 180 in W |
Leg Height | 3 in |
Compartment Depth | 8 1/2 in |
Seat Height | 18 in |
Compartment Height | 35 in |
Ottoman Dimensions | 18 in H x 180 in W x 36 in D |
Compartment Width | 35 in |
Overall Width | 180 in |
Seat Cushion Dimensions | 6 in H x 180 in W x 36 in D |
Description
Sectional Sofa Sleeper Set, Overall Width 180 in, Overall Depth 36 in, Overall Height 18 in, Upholstery Color Blue, Frame Color Black, Number of Compartments 5, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 180 in W x 36 in D, Compartment Width 35 in, Compartment Depth 8 1/2 in, Compartment Height 35 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- TRADEMARK FINE ART Barbara Mock ' Snowman Family' Canvas Art, 24x32 (ALI39111-C2432GG)
- FLASH FURNITURE Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W, 28 L, 28 H, Clear (TLH-073R-DK-BN-GG)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-NF-EC)
- DUOBED Storage Sectional, Grey Performance Fabric (IMFSEC30-AQ)
- BOSS Boss BRS1RA-BB Bomber Sectional Sofa Right Arm; Brown (BRS1RA-BB)
- BAXTON STUDIO Giselle Blue Velvet Gold Finished Left Facing Sectional with Chaise (159-9869)
- BAXTON STUDIO Nevin Dark Grey Upholstered Sectional Sofa with Right Facing Chaise (158-9742)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- FLASH FURNITURE 7 pcs. Living Room Set, 28-3/4", 113" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET1-GG)
- RIDGID RIDGID® K-50 Sectional Machine, 115V, 1/6HP, 400RPM (58920)
- Duobed Sectionals