Shop All Sectionals
Duobed
Storage Sectional, Grey Performance Fabric
Mfr # IMFSEC30-AQ
Zoro # G7325678
product price: $3,370.99
/ea
Free Shipping & Returns
$3,370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 30 in
- Number of Compartments 5
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duobed
- MFR # IMFSEC30-AQ
- Zoro # G7325678
- Country of Origin United States
- Category Sectionals
Dimensions
Overall Depth | 30 in |
Overall Height | 18 in |
Compartment Width | 29 in |
Compartment Height | 29 in |
Ottoman Dimensions | 18 in H x 150 in W x 30 in D |
Seat Height | 18 in |
Compartment Depth | 8 1/2 in |
Seat Cushion Dimensions | 6 in H x 150 in W x 30 in D |
Back Cushion Dimensions | 18 in H x 150 in W |
Leg Height | 3 in |
Overall Width | 150 in |
Description
Sectional Set, Overall Width 150 in, Overall Depth 30 in, Overall Height 18 in, Upholstery Color Gray, Frame Color Black, Number of Compartments 5, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 150 in W x 30 in D, Compartment Width 29 in, Compartment Depth 8 1/2 in, Compartment Height 29 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes, Removable Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Everyday Task Stool, Black, Leather (ALETE4619)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 96", 30" W, 29" H (65137)
- OSBORNE WOOD PRODUCTS 40x2 3/8 40" Standard Equalizing Slide (79" Opening) in Soft Maple PR (9064M)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X96-TBL-GG)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- BAXTON STUDIO Lianna Modern Light Grey Upholstered Sectional Sofa (143-8759)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- BAXTON STUDIO Giselle Blue Velvet Gold Finished Left Facing Sectional with Chaise (159-9869)
- BAXTON STUDIO Nevin Light Grey Upholstered Sectional Sofa with Left Facing Chaise (158-9745)
- FLASH FURNITURE 5 pcs. Living Room Set, 28-3/4", 84-1/2" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET5-GG)
- BAXTON STUDIO Lianna Modern Dark Grey Upholstered Sectional Sofa (143-8760)
- Duobed Sectionals