Shop All Sectionals
Duobed
Storage Sectional, Blue Performance Fabric
Mfr # IMFSEC30-DM
Zoro # G7325766
product price: $2,987.99
/ea
Free Shipping & Returns
$2,987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 30 in
- Number of Compartments 5
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duobed
- MFR # IMFSEC30-DM
- Zoro # G7325766
- Country of Origin United States
- Category Sectionals
Dimensions
Overall Depth | 30 in |
Overall Height | 18 in |
Ottoman Dimensions | 18 in H x 150 in W x 30 in D |
Back Cushion Dimensions | 18 in H x 150 in W |
Compartment Width | 29 in |
Compartment Depth | 8 1/2 in |
Leg Height | 3 in |
Overall Width | 150 in |
Seat Cushion Dimensions | 6 in H x 150 in W x 30 in D |
Seat Height | 18 in |
Compartment Height | 29 in |
Description
Sectional Set, Overall Width 150 in, Overall Depth 30 in, Overall Height 18 in, Upholstery Color Blue, Frame Color Black, Number of Compartments 5, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 150 in W x 30 in D, Compartment Width 29 in, Compartment Depth 8 1/2 in, Compartment Height 29 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes, Removable Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (18577)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C1-A2-RG)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- OFFICESOURCE Value Collection Armless, Sled Base Guest Chair with Black Frame (2709FBK)
- DUOBED Storage Sectional, Grey Performance Fabric (IMFSEC30-AQ)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Series: QUB (QB8116)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- BAXTON STUDIO Nevin Light Grey Upholstered Sectional Sofa with Left Facing Chaise (158-9745)
- BAXTON STUDIO Lianna Modern Light Grey Upholstered Sectional Sofa (143-8759)
- BAXTON STUDIO Nevin Dark Grey Upholstered Sectional Sofa with Left Facing Chaise (158-9744)
- BAXTON STUDIO Greyson Modern Light Grey Upholstered Reversible Sectional Sofa (144-8757)
- Duobed Sectionals