Shop All Ottomans
Duobed
Storage Ottoman, 36", Red Performance Fabric
Mfr # IMFO-GN
Zoro # G7241291
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 36 in
- Number of Compartments 1
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Depth | 36 in |
Overall Height | 18 in |
Compartment Depth | 8 1/2 in |
Compartment Width | 35 in |
Seat Height | 18 in |
Leg Height | 3 in |
Ottoman Dimensions | 18 in H x 36 in W x 36 in D |
Compartment Height | 35 in |
Seat Cushion Dimensions | 6 in H x 36 in W x 36 in D |
Overall Width | 36 in |
Description
Storage Ottoman, Overall Width 36 in, Overall Depth 36 in, Overall Height 18 in, Upholstery Color Red, Frame Color Black, Number of Compartments 1, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 36 in W x 36 in D, Compartment Width 35 in, Compartment Depth 8 1/2 in, Compartment Height 35 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes, Removable Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLYWOOD BED Hollywood Bed 7079BSG-I E3 Premium Adjustable Bed Frame (7079BSG-I)
- CLOCKSWISE Decorative Classic Red Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.RD)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 Zinc Chest Handle (N117-002)
- BOSS Executive Chair, Fixed, Black (B9476-BK)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- DUOBED Storage Ottoman, 30", Blue Performance Fabric (IMFO30-DM)
- BAXTON STUDIO Dark Brown Full Leather Storage Bench Ottoman With Dimples (A-1834)
- WHOLESALE INTERIORS Wholesale Interiors 1708-Gray Baxton Studio Rosine Modern & Contemporary Fabric Upholstered Nail Trim Ottoman; Dark Grey (1708-Gray)
- TEMPLETON Rug Taupe Pouf 18 x 18 x 18 in. (TE1430261)
- BAXTON STUDIO Nox Dark Brown Ottoman (27-3190)
- Duobed Ottomans