Shop All Ottomans
Duobed
Storage Ottoman, 36", Grey Performance Fabric
Mfr # IMFO-AQ
Zoro # G7241361
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 36 in
- Number of Compartments 1
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 36 in |
Overall Height | 18 in |
Seat Cushion Dimensions | 6 in H x 36 in W x 36 in D |
Compartment Width | 35 in |
Seat Height | 18 in |
Compartment Depth | 8 1/2 in |
Ottoman Dimensions | 18 in H x 36 in W x 36 in D |
Leg Height | 3 in |
Compartment Height | 35 in |
Overall Width | 36 in |
Description
Storage Ottoman, Overall Width 36 in, Overall Depth 36 in, Overall Height 18 in, Upholstery Color Gray, Frame Color Black, Number of Compartments 1, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 36 in W x 36 in D, Compartment Width 35 in, Compartment Depth 8 1/2 in, Compartment Height 35 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes, Removable Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75", 36 x 48, Black (121541)
- ZORO SELECT Mini Blinds, 72" Lx 70" W, White, Vinyl (493N83)
- RUBBERMAID COMMERCIAL Youth Seating Tray, Platinum (FG781588PLAT)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iii' Canvas Art, 14x14 (WAP07828-C1414GG)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- DUOBED Storage Ottoman, 30", Blue Performance Fabric (IMFO30-DM)
- BAXTON STUDIO Waldmann Grey Upholstered Rocking Chair and Ottoman Set (143-7850-7851)
- BAXTON STUDIO Chaela Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12204-ZORO)
- BAXTON STUDIO Brighton Beige Linen Modern Tufted Ottoman (87-4393)
- BAXTON STUDIO Dark Brown Full Leather Storage Cube Ottoman (A-1776)
- Duobed Ottomans