Shop All Ottomans
Duobed
Storage Ottoman, 36", Blue Performance Fabric
Mfr # IMFO-DM
Zoro # G7241398
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 36 in
- Number of Compartments 1
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 36 in |
Overall Height | 18 in |
Leg Height | 3 in |
Overall Width | 36 in |
Compartment Width | 35 in |
Seat Cushion Dimensions | 6 in H x 36 in W x 36 in D |
Compartment Height | 35 in |
Ottoman Dimensions | 18 in H x 36 in W x 36 in D |
Compartment Depth | 8 1/2 in |
Seat Height | 18 in |
Description
Storage Ottoman, Overall Width 36 in, Overall Depth 36 in, Overall Height 18 in, Upholstery Color Blue, Frame Color Black, Number of Compartments 1, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 36 in W x 36 in D, Compartment Width 35 in, Compartment Depth 8 1/2 in, Compartment Height 35 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes, Removable Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Cleated Chair Mat, Carpet, 36x48, Clear (UNV56806)
- SAFCO Onyx Steel Triple Wall Pocket, Letter, Black, 12 x 3 1/4 x 17 1/4 (5652BL)
- VOLLRATH Caster (21527-1)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Black (BR-FHBCH-CR-T1-A0-CF-RG-F42)
- DUOBED Storage Ottoman, 30", Blue Performance Fabric (IMFO30-DM)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- MONARCH SPECIALTIES Ottoman, Pouf, Footrest, Foot Stool, 12" Round, Velvet, Wood Legs, Green, Natural, Contemporary (I 9009)
- LESRO Siena Lounge Reception 1 Seat Bench, Walnut, RF Blueberry Upholstery (SN1001)
- BAXTON STUDIO Hannah Navy Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9932)
- FLASH FURNITURE Ottoman, 16" x 15-3/4", Upholstery Color: Gray (QY-S02-DGY-GG)
- Duobed Ottomans