Shop All Ottomans
Duobed
Storage Ottoman, 30", Grey Performance Fabric
Mfr # IMFO30-AQ
Zoro # G7241407
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 30 in
- Number of Compartments 1
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 30 in |
Overall Height | 18 in |
Leg Height | 3 in |
Overall Width | 30 in |
Compartment Height | 29 in |
Seat Height | 18 in |
Seat Cushion Dimensions | 6 in H x 30 in W x 30 in D |
Compartment Width | 29 in |
Compartment Depth | 8 1/2 in |
Ottoman Dimensions | 18 in H x 30 in W x 30 in D |
Description
Storage Ottoman, Overall Width 30 in, Overall Depth 30 in, Overall Height 18 in, Upholstery Color Gray, Frame Color Black, Number of Compartments 1, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 30 in W x 30 in D, Compartment Width 29 in, Compartment Depth 8 1/2 in, Compartment Height 29 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes, Removable Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-2339)
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Series 300, PK4 (303)
- DMI Ring Cushion, 18"L x 18"W Rubber RedRd (513-8006-0023)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FC123047HEBV)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- DUOBED Storage Ottoman, 30", Blue Performance Fabric (IMFO30-DM)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- MANHATTAN COMFORT Geta Ottoman in Yellow and Antique Walnut (OT001-YL)
- BAXTON STUDIO Sandrine Beige Upholstered Walnut Brown Finished Wood Ottoman (148-8224)
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- BAXTON STUDIO Rosine Modern Light Grey Upholstered Nail Trim Ottoman (143-8143)
- Duobed Ottomans