Shop All Ottomans
Duobed
Storage Ottoman, 30", Blue Performance Fabric
Mfr # IMFO30-DM
Zoro # G7241300
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 30 in
- Number of Compartments 1
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Depth | 30 in |
Overall Height | 18 in |
Leg Height | 3 in |
Compartment Width | 29 in |
Seat Cushion Dimensions | 6 in H x 30 in W x 30 in D |
Overall Width | 30 in |
Seat Height | 18 in |
Ottoman Dimensions | 18 in H x 30 in W x 30 in D |
Compartment Depth | 8 1/2 in |
Compartment Height | 29 in |
Description
Storage Ottoman, Overall Width 30 in, Overall Depth 30 in, Overall Height 18 in, Upholstery Color Blue, Frame Color Black, Number of Compartments 1, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 30 in W x 30 in D, Compartment Width 29 in, Compartment Depth 8 1/2 in, Compartment Height 29 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes, Removable Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Winda 2-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6513)
- BAXTON STUDIO Rina Walnut Finished and Rattan King Size Platform Bed with Headboard (159-9816-9817)
- VIRCO 30 in. X 60 in. X 17-25 in., Medium Oak Top / Black Edge (483060LO)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22GN)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- POSH LIVING Posh Living BH08-05WE-UE Joseph Faux Fur Gold Metal Frame Ottoman Bench; White - 19 x 19 x 40 in. (BH08-05WE-UE)
- BAXTON STUDIO Elladio Dark Grey Upholstered Tufted Cube Ottoman, PK2 (156-9298)
- BAXTON STUDIO Brette Charcoal Upholstered Brown Wood Storage Bench Ottoman (155-9107)
- REGENCY Jacob 15" Square Ottoman- Naval Blue (N6215NB)
- FABULAXE Round Wooden Velvet Ottoman Stool with Lid, Gray (QI003523.GY)
- Duobed Ottomans