Shop All Ottomans
Duobed
Storage Ottoman 24"x36", Grey Performance Fabric
Mfr # IMSOS-AQ
Zoro # G7215979
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 36 in
- Number of Compartments 1
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 36 in |
Overall Height | 18 in |
Seat Cushion Dimensions | 6 in H x 24 in W x 36 in D |
Seat Height | 18 in |
Ottoman Dimensions | 18 in H x 24 in W x 36 in D |
Compartment Width | 35 in |
Leg Height | 3 in |
Overall Width | 24 in |
Compartment Height | 23 in |
Compartment Depth | 8 1/2 in |
Description
Storage Ottoman, Overall Width 24 in, Overall Depth 36 in, Overall Height 18 in, Upholstery Color Gray, Frame Color Black, Number of Compartments 1, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 24 in W x 36 in D, Compartment Width 35 in, Compartment Depth 8 1/2 in, Compartment Height 23 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes, Removable Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (193-8027-10519-ZORO)
- LORELL Leather Executive Chair, 18.31" to 21.26", Adjustable Arms, Black (LLR62620)
- HON 42" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter (H693.L.L)
- FLASH FURNITURE 30.25"H Chrome Stool w/Black Seat (XU-D-100-GG)
- DUOBED Storage Ottoman, 30", Blue Performance Fabric (IMFO30-DM)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black (QY-S10-5001-1-BKL-GG)
- REGENCY Regency Aurora Curved Vinyl Ottoman- Naval Blue (N6265NB)
- FABULAXE Velvet Storage Ottoman Stool Box with Abstract Golden Legs - Decorative Sitting Bench, Green Large (QI003939.GN.L)
- MANHATTAN COMFORT Diamond Swivel Ottoman in White and Polished Chrome (OT002-WH)
- Duobed Ottomans