Shop All Ottomans
Duobed
Storage Ottoman 24"x36", Blue Performance Fabric
Mfr # IMSOS-DM
Zoro # G7215881
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 36 in
- Number of Compartments 1
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 36 in |
Overall Height | 18 in |
Seat Height | 18 in |
Compartment Height | 23 in |
Overall Width | 24 in |
Leg Height | 3 in |
Compartment Width | 35 in |
Compartment Depth | 8 1/2 in |
Seat Cushion Dimensions | 6 in H x 24 in W x 36 in D |
Ottoman Dimensions | 18 in H x 24 in W x 36 in D |
Description
Storage Ottoman, Overall Width 24 in, Overall Depth 36 in, Overall Height 18 in, Upholstery Color Blue, Frame Color Black, Number of Compartments 1, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 24 in W x 36 in D, Compartment Width 35 in, Compartment Depth 8 1/2 in, Compartment Height 23 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes, Removable Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Rustic Brown (230BMC9)
- TRADEMARK FINE ART Incredi 'Winter Wonderland White' Canvas Art, 35x35 (ALI35931-C3535GG)
- LACEY MILLS Bath Rug, Essence, 21x34, 19 oz., White (08287STK)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-92023-1-BK-GG)
- DUOBED Storage Ottoman, 30", Blue Performance Fabric (IMFO30-DM)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- REGENCY Regency Aurora Curved Vinyl Ottoman- Envy Green (N6265EG)
- VINTIQUEWISE Small Decorative Grey Foldable Cube Ottoman for Living Room, Bedroom, Dining, Playroom or Office (QI004429-S)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black (QY-S10-5001-1-BKL-GG)
- BAXTON STUDIO Cardiff Beige Script Print Modern Tufted Ottoman (101-5153)
- Duobed Ottomans