Shop All Ottomans
Duobed
Storage Bench, Grey Performance Fabric
Mfr # IMFTWB30-AQ
Zoro # G7304249
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 30 in
- Number of Compartments 2
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 30 in |
Overall Height | 18 in |
Back Cushion Dimensions | 18 in H x 60 in W |
Leg Height | 3 in |
Compartment Width | 29 in |
Overall Width | 60 in |
Compartment Depth | 8 1/2 in |
Seat Cushion Dimensions | 6 in H x 60 in W x 30 in D |
Ottoman Dimensions | 18 in H x 60 in W x 30 in D |
Compartment Height | 29 in |
Seat Height | 18 in |
Description
Twin Bed/Bench, Overall Width 60 in, Overall Depth 30 in, Overall Height 18 in, Upholstery Color Gray, Frame Color Black, Number of Compartments 2, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 60 in W x 30 in D, Compartment Width 29 in, Compartment Depth 8 1/2 in, Compartment Height 29 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes, Removable Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, Vinyl/Metal (493P29)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-063-02)
- ATLAS COMMERCIAL PRODUCTS Folding Chair Protective Cover, Rice Bag (RB43WHT)
- DUOBED Storage Ottoman, 30", Blue Performance Fabric (IMFO30-DM)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- MONARCH SPECIALTIES Ottoman, Pouf, Footrest, Foot Stool, 14" Round, Fabric, Metal Legs, Blue, Gold, Contemporary, Modern (I 9002)
- INTERNATIONAL CARAVAN Rattan Ottoman with Outdoor Fabric Cushion, Kingsley Stripe (3301-REO-17)
- MOES Goat Fur Pouf, Cappuccino Ombre (XU-1010-14)
- BAXTON STUDIO Brighton Beige Linen Modern Tufted Ottoman (87-4393)
- Duobed Ottomans