Shop All Ottomans
Duobed
Storage Bench, Blue Performance Fabric
Mfr # IMFTWB30-DM
Zoro # G7325626
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 30 in
- Number of Compartments 2
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 30 in |
Overall Height | 18 in |
Back Cushion Dimensions | 18 in H x 60 in W |
Seat Cushion Dimensions | 6 in H x 60 in W x 30 in D |
Compartment Height | 29 in |
Leg Height | 3 in |
Compartment Width | 29 in |
Overall Width | 60 in |
Ottoman Dimensions | 18 in H x 60 in W x 30 in D |
Seat Height | 18 in |
Compartment Depth | 8 1/2 in |
Description
Twin Bed/Bench, Overall Width 60 in, Overall Depth 30 in, Overall Height 18 in, Upholstery Color Blue, Frame Color Black, Number of Compartments 2, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 60 in W x 30 in D, Compartment Width 29 in, Compartment Depth 8 1/2 in, Compartment Height 29 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes, Removable Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Stealth Power Plus Recliner with Carolina Panthers Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20020)
- NUDELL Award-A-Plaque Walnut (18811M)
- DREAMSEAT Office Chair 1000 with Iowa Hawkeyes Logo (XZOC1000-PSCOL13521)
- REGENCY Regency Legacy Lectern Podium- Ash Grey (LLC44AG)
- DUOBED Storage Ottoman, 30", Blue Performance Fabric (IMFO30-DM)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- BAXTON STUDIO Hannah Navy Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9932)
- DESIGN TOSCANO The Maharajah's Elephants Sculptural Upholstered Footstool (NG33063)
- BAXTON STUDIO Brette Beige Upholstered Brown Wood Storage Bench Ottoman (155-9106)
- FABULAXE Modern Round Velvet Fabric Standard Ottoman Stool with Gold Base, Black (QI004323.BK)
- Duobed Ottomans