Shop All Sofas & Love Seats
Duobed
Sofabed With Storage, Grey Performance Fabric
Mfr # IMFSB-AQ
Zoro # G7338110
product price: $1,349.99
/ea
Free Shipping & Returns
$1,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 36 in
- Number of Compartments 2
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duobed
- MFR # IMFSB-AQ
- Zoro # G7338110
- UPC # 855149005115
- Country of Origin United States
- Category Sofas & Love Seats
Dimensions
Overall Depth | 36 in |
Overall Height | 18 in |
Seat Cushion Dimensions | 6 in H x 72 in W x 36 in D |
Leg Height | 3 in |
Compartment Width | 35 in |
Back Cushion Dimensions | 18 in H x 72 in W |
Seat Height | 18 in |
Ottoman Dimensions | 18 in H x 72 in W x 36 in D |
Overall Width | 72 in |
Compartment Height | 35 in |
Compartment Depth | 8 1/2 in |
Description
Sleeper Sofa, Overall Width 72 in, Overall Depth 36 in, Overall Height 18 in, Upholstery Color Gray, Frame Color Black, Number of Compartments 2, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 72 in W x 36 in D, Compartment Width 35 in, Compartment Depth 8 1/2 in, Compartment Height 35 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes, Removable Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Sapphire Small Butterfly Wall Art (101410064-SAPPHIRE)
- FLASH FURNITURE 30" High No Back Yellow Metal Barstool Square Seat (CH-31320-30-YL-GG)
- BOSS Chair, Metal Base, Overall 44-1/2" H (B580C)
- ICEBERG Storage Cabinet, 46"H x 36"W x 22"D, HDPE Black (92561)
- DUOBED King Sleeper Sofa with Storage, Brown (MFKB-ES)
- DUOBED 36" x 72" Sofa bed with Storage, Ocean Blue (MFSB-AZ)
- DUOBED Duobed Storage Chaise 30"x60", Grey Performance Fabric (IMFCL30-AQ)
- DUOBED King Sleeper Sofa with Storage, Blue Performance Fabric (IMFKB-DM)
- DUOBED King Sleeper Sofa with Storage, Grey Performance Fabric (IMFKB-AQ)
- OFFICESOURCE Define Collection Contemporary Sofa (9703VGR)
- LESRO Mystic Lounge Reception Loveseat, Bronze, RF Blueberry Back, MD Ink Seat, RF Blueberry Arm Panels (ML1501)
- Duobed Sofas & Love Seats