Shop All Sofas & Love Seats
Duobed
Sofa Back Pillow 36", Grey Performance Fabric
Mfr # ISBP-AQ
Zoro # G7312737
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 18 in
- Shape Rectangle
- Overall Height 36 in
- For Use With Duobed Modular Sofas
- Fill Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duobed
- MFR # ISBP-AQ
- Zoro # G7312737
- UPC # 855149005115
- Country of Origin United States
- Category Sofas & Love Seats
Dimensions
Overall Depth | 18 in |
Overall Height | 36 in |
Overall Width | 18 in |
Details
Shape | Rectangle |
For Use With | Duobed Modular Sofas |
Item | Sofa Back Pillow |
Fill Material | Polyester |
Features | Easy to Add/Remove, High Density Foam Cover, Lightweight, Soft Linen Fabric |
Category Type | Sofa |
Upholstery Color | Gray |
Removable Cover | Yes |
Upholstery Material | Polypropylene |
Accessory Type | Sofa Back Pillow |
Product Type | Sofa Back Pillow |
Description
Sofa Back Pillow, Upholstery Color Gray, Overall Depth 18 in, Overall Height 36 in, Overall Width 18 in, For Use With Duobed Modular Sofas, Features Easy to Add/Remove, High Density Foam Cover, Lightweight, Soft Linen Fabric, Fill Material Polyester, Product Type Sofa Back Pillow, Removable Cover Yes, Shape Rectangle, Upholstery Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Stool, Ladder Back, Mah Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-MAHW-GG)
- B & K iDesign 72 in. H X 72 in. W Clear Solid Shower Curtain Liner PEVA (12052)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- DMI Mattress Encasmnt, King, 80inL, Zpperd (554-8068-1953)
- DUOBED King Sleeper Sofa with Storage, Blue Performance Fabric (IMFKB-DM)
- DUOBED King Sleeper Sofa with Storage, Grey Performance Fabric (IMFKB-AQ)
- DUOBED King Sleeper Sofa with Storage, Brown (MFKB-ES)
- DUOBED 36" x 72" Sofa bed with Storage, Ocean Blue (MFSB-AZ)
- DUOBED Duobed Storage Chaise 30"x60", Grey Performance Fabric (IMFCL30-AQ)
- FLASH FURNITURE Sofa, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-SOFA-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Armless Center Seat, Cream (IS-IT2231-MC-CRM-GG)
- Duobed Sofas & Love Seats