Shop All Sofas & Love Seats
Duobed
Sofa Back Pillow 30", Grey Performance Fabric
Mfr # ISBP30-AQ
Zoro # G7313017
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 9 in
- Shape Rectangle
- Overall Height 29 in
- Fill Material Polyester
- Overall Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duobed
- MFR # ISBP30-AQ
- Zoro # G7313017
- UPC # 855149005955
- Country of Origin United States
- Category Sofas & Love Seats
Dimensions
Overall Depth | 9 in |
Overall Height | 29 in |
Overall Width | 17 in |
Details
Shape | Rectangle |
Upholstery Color | Gray |
Fill Material | Polyester |
Features | Easy to Add/Remove, High Density Foam Cover, Lightweight, Soft Linen Fabric |
Category Type | Sofa |
For Use With | Duobed Modular Sofas |
Item | Sofa Back Pillow |
Removable Cover | Yes |
Upholstery Material | Polypropylene |
Accessory Type | Sofa Back Pillow |
Product Type | Sofa Back Pillow |
Description
Sofa Back Pillow, Upholstery Color Gray, Overall Depth 9 in, Overall Height 29 in, Overall Width 17 in, For Use With Duobed Modular Sofas, Features Easy to Add/Remove, High Density Foam Cover, Lightweight, Soft Linen Fabric, Fill Material Polyester, Product Type Sofa Back Pillow, Removable Cover Yes, Shape Rectangle, Upholstery Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELLINGDESIGNS 29 x 18 in. Eagle with US Flag Wing Spread Plasma Metal Sign (DW1127757)
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- INFINITY INSTRUMENTS Classic Black - 24" Black Round Wall Clock, Silent Movement (15212BK-4025)
- SAFCO Wall Mounting Bracket, Black (9200BL)
- DUOBED 36" x 72" Sofa bed with Storage, Ocean Blue (MFSB-AZ)
- DUOBED Duobed Storage Chaise 30"x60", Grey Performance Fabric (IMFCL30-AQ)
- DUOBED King Sleeper Sofa with Storage, Brown (MFKB-ES)
- DUOBED King Sleeper Sofa with Storage, Grey Performance Fabric (IMFKB-AQ)
- DUOBED King Sleeper Sofa with Storage, Blue Performance Fabric (IMFKB-DM)
- FLASH FURNITURE Loveseat, 29" x 29", Upholstery Color: Black (111-2-BK-GG)
- DREAMSEAT Silver Sofa with Toronto Maple Leafs Logo (XZ7759001SOCDBK-PSNHL42071)
- Duobed Sofas & Love Seats