Shop All Sofas & Love Seats
Duobed
King Sleeper Sofa with Storage, Blue Performance Fabric
Mfr # IMFKB-DM
Zoro # G7338278
Free Shipping & Returns
$2,732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 72 in
- Number of Compartments 4
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duobed
- MFR # IMFKB-DM
- Zoro # G7338278
- UPC # 855149005320
- Country of Origin United States
- Category Sofas & Love Seats
Dimensions
Overall Depth | 72 in |
Overall Height | 18 in |
Compartment Depth | 8 1/2 in |
Seat Height | 18 in |
Leg Height | 3 in |
Compartment Height | 35 in |
Compartment Width | 35 in |
Ottoman Dimensions | 18 in H x 72 in W x 72 in D |
Seat Cushion Dimensions | 6 in H x 72 in W x 72 in D |
Overall Width | 72 in |
Back Cushion Dimensions | 18 in H x 72 in W |
Description
King Sleeper, Overall Width 72 in, Overall Depth 72 in, Overall Height 18 in, Upholstery Color Blue, Frame Color Black, Number of Compartments 4, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 72 in W x 72 in D, Compartment Width 35 in, Compartment Depth 8 1/2 in, Compartment Height 35 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes, Removable Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14418)
- AMERICAN LOUVER/PLASTICADE American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 15 Pack (TC-24-2448-15PK)
- CRAFTSMAN 3-Piece Workshop Table and Stool Set (CMXZSAJ94793)
- DUOBED King Sleeper Sofa with Storage, Grey Performance Fabric (IMFKB-AQ)
- DUOBED King Sleeper Sofa with Storage, Brown (MFKB-ES)
- DUOBED Duobed Storage Chaise 30"x60", Grey Performance Fabric (IMFCL30-AQ)
- DUOBED 36" x 72" Sofa bed with Storage, Ocean Blue (MFSB-AZ)
- OFFICESOURCE Define Collection Contemporary Sofa (9703VGR)
- BAXTON STUDIO Arvid Brown Upholstered 2-Piece Wood Dining Corner Sofa Bench (164-10550)
- FLASH FURNITURE Sofa, 33" x 31-1/2", Upholstery Color: White (ZB-LESLEY-8090-SOFA-WH-GG)
- Duobed Sofas & Love Seats