Shop All Sofas & Love Seats
Duobed
Duobed Storage Chaise Sleeper, Blue Performance Fabric
Mfr # IMFCL-DM
Zoro # G7325370
product price: $1,169.99
/ea
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 36 in
- Number of Compartments 2
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duobed
- MFR # IMFCL-DM
- Zoro # G7325370
- UPC # 855149005283
- Country of Origin United States
- Category Sofas & Love Seats
Dimensions
Overall Depth | 36 in |
Overall Height | 18 in |
Compartment Height | 35 in |
Compartment Depth | 8 1/2 in |
Compartment Width | 35 in |
Leg Height | 3 in |
Seat Height | 18 in |
Overall Width | 72 in |
Back Cushion Dimensions | 18 in H x 72 in W |
Ottoman Dimensions | 18 in H x 72 in W x 36 in D |
Seat Cushion Dimensions | 6 in H x 72 in W x 36 in D |
Description
Chaise Lounge, Overall Width 72 in, Overall Depth 36 in, Overall Height 18 in, Upholstery Color Blue, Frame Color Black, Number of Compartments 2, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 72 in W x 36 in D, Compartment Width 35 in, Compartment Depth 8 1/2 in, Compartment Height 35 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes, Removable Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 36"W, Ivory (G2.B.3648)
- MARTHA STEWART White Feather & Down Comforter, King (MS004223)
- LUXOR Height Adj, Flat Panel Cart, w/Shelf (FP2500)
- ENDURANCE Endurance Night Stand, Gray (7602GY)
- DUOBED King Sleeper Sofa with Storage, Blue Performance Fabric (IMFKB-DM)
- DUOBED 36" x 72" Sofa bed with Storage, Ocean Blue (MFSB-AZ)
- DUOBED King Sleeper Sofa with Storage, Brown (MFKB-ES)
- DUOBED Duobed Storage Chaise 30"x60", Grey Performance Fabric (IMFCL30-AQ)
- DUOBED King Sleeper Sofa with Storage, Grey Performance Fabric (IMFKB-AQ)
- FLASH FURNITURE Loveseat, 35" to 64" x 38", Upholstery Color: Brown (BT-70597-LS-BN-GG)
- BAXTON STUDIO Genia Contemporary Glam and Luxe Grey Velvet Upholstered and Gold Metal Sofa (199-12453-ZORO)
- Duobed Sofas & Love Seats