Shop All Sofas & Love Seats
Duobed
Duobed Storage Chaise 30"x60", Grey Performance Fabric
Mfr # IMFCL30-AQ
Zoro # G7338348
product price: $1,169.99
/ea
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 30 in
- Number of Compartments 2
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duobed
- MFR # IMFCL30-AQ
- Zoro # G7338348
- Country of Origin United States
- Category Sofas & Love Seats
Dimensions
Overall Depth | 30 in |
Overall Height | 18 in |
Back Cushion Dimensions | 18 in H x 60 in W |
Compartment Height | 29 in |
Seat Cushion Dimensions | 6 in H x 60 in W x 30 in D |
Leg Height | 3 in |
Compartment Width | 29 in |
Overall Width | 60 in |
Ottoman Dimensions | 18 in H x 60 in W x 30 in D |
Seat Height | 18 in |
Compartment Depth | 8 1/2 in |
Description
Chaise Lounge, Overall Width 60 in, Overall Depth 30 in, Overall Height 18 in, Upholstery Color Gray, Frame Color Black, Number of Compartments 2, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 60 in W x 30 in D, Compartment Width 29 in, Compartment Depth 8 1/2 in, Compartment Height 29 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes, Removable Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, BLK (BR-VDHSO-RG-RC-8540)
- TRADEMARK FINE ART Nicky Kumar 'Tulips' Canvas Art, 14x19 (ALI12547-C1419GG)
- KENNEY MFG TENSION ROD OVAL48-84""WH (KN618)
- MANHATTAN COMFORT Viennese Sideboard, White (100652)
- DUOBED King Sleeper Sofa with Storage, Brown (MFKB-ES)
- DUOBED King Sleeper Sofa with Storage, Blue Performance Fabric (IMFKB-DM)
- DUOBED King Sleeper Sofa with Storage, Grey Performance Fabric (IMFKB-AQ)
- DUOBED 36" x 72" Sofa bed with Storage, Ocean Blue (MFSB-AZ)
- DREAMSEAT Silver Loveseat with Carolina Panthers Primary Logo (XZ7759003LSCDBK-PSNFL20020)
- FLASH FURNITURE Sofa, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-SOFA-GG)
- BAXTON STUDIO Bianca Walnut Wood Dark Brown Distressed Faux Leather 3-Seater Sofa (140-7546)
- Duobed Sofas & Love Seats