Shop All Sofas & Love Seats
Duobed
60" x 30" Sofa with Storage, Ocean Blue
Mfr # MFSB30-AZ
Zoro # G1106152
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Sofa
- Upholstery Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duobed
- MFR # MFSB30-AZ
- Zoro # G1106152
- UPC # 853881007381
- Country of Origin United States
- Category Sofas & Love Seats
Details
Item | Sofa |
Category Type | Sofa |
Upholstery Color | Blue |
Description
Residential,Modular Sofa Bed,30 In.,Ocean
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (18578)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7154)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, Grey, Clear (I 7158)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF1860M-01)
- DUOBED Duobed Storage Chaise 30"x60", Grey Performance Fabric (IMFCL30-AQ)
- DUOBED King Sleeper Sofa with Storage, Brown (MFKB-ES)
- DUOBED 36" x 72" Sofa bed with Storage, Ocean Blue (MFSB-AZ)
- DUOBED King Sleeper Sofa with Storage, Blue Performance Fabric (IMFKB-DM)
- DUOBED King Sleeper Sofa with Storage, Grey Performance Fabric (IMFKB-AQ)
- FLASH FURNITURE Black Poly Resin Loveseat-Charcoal Cushions (JJ-C14022-BK-GG)
- GEC Contemporary Melrose White Leather Sofa with Encasing Frame - Hercules Lesley Series (ZB-LESLEY-8090-SOFA-WH-GG)
- Duobed Sofas & Love Seats