Shop All Sofas & Love Seats
Duobed
60" x 30" Sofa with Storage, Brown
Mfr # MFSB30-ES
Zoro # G1106100
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Sofa
- Upholstery Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duobed
- MFR # MFSB30-ES
- Zoro # G1106100
- UPC # 853881007404
- Country of Origin United States
- Category Sofas & Love Seats
Details
Category Type | Sofa |
Item | Sofa |
Upholstery Color | Brown |
Description
Resid Modular Sofa Bed,30 In.,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Billie Student Desk with Open Front Metal Book Box WalnutSilver (FD-DESK-GY-WAL-GG)
- 3M Adjustable Steel Footrest, Nonslip Surface, 22w x 14d x 4-3/4h, Black/Charcoal (FR530CB)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 55"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 3251)
- BARNWOODUSA Rustic Signature Reclaimed 8.5x11 Picture Frame (Nat. Weathered Gray) (672713210764)
- DUOBED 36" x 72" Sofa bed with Storage, Ocean Blue (MFSB-AZ)
- DUOBED King Sleeper Sofa with Storage, Blue Performance Fabric (IMFKB-DM)
- DUOBED King Sleeper Sofa with Storage, Brown (MFKB-ES)
- DUOBED King Sleeper Sofa with Storage, Grey Performance Fabric (IMFKB-AQ)
- DUOBED Duobed Storage Chaise 30"x60", Grey Performance Fabric (IMFCL30-AQ)
- AVE 6 Sofa, 35-3/4" x 36-1/2", Upholstery Color: Ivory (RSL53-SK52)
- FLASH FURNITURE Cognac Leather Loveseat, 29" x 29" (111-2-CG-GG)
- Duobed Sofas & Love Seats