Shop All Sofas & Love Seats
Duobed
36" x 72" Sofa bed with Storage, Flint Grey
Mfr # MFSB-GR
Zoro # G1106207
product price: $1,115.99
/ea
Free Shipping & Returns
$1,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Sofa
- Upholstery Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duobed
- MFR # MFSB-GR
- Zoro # G1106207
- UPC # 855149005429
- Country of Origin United States
- Category Sofas & Love Seats
Details
Item | Sofa |
Category Type | Sofa |
Upholstery Color | Gray |
Description
Residential,Modular Sofa Bed,36 In.,Flint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Connexion 60W Return Table, Antigua & Black (93812-000052)
- ZORO SELECT Mini Blinds, 48" Lx 48" W, Alabaster, Vinyl (493N88)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Black Seat/Frame (OFD500F-BLK)
- TRADEMARK FINE ART Suzuki Harunob 'Japanese Motif' Canvas Art, 35x47 (IC01081-C3547GG)
- DUOBED King Sleeper Sofa with Storage, Blue Performance Fabric (IMFKB-DM)
- DUOBED King Sleeper Sofa with Storage, Brown (MFKB-ES)
- DUOBED 36" x 72" Sofa bed with Storage, Ocean Blue (MFSB-AZ)
- DUOBED King Sleeper Sofa with Storage, Grey Performance Fabric (IMFKB-AQ)
- DUOBED Duobed Storage Chaise 30"x60", Grey Performance Fabric (IMFCL30-AQ)
- BAXTON STUDIO Aveline Navy Blue Velvet Upholstered Brushed Gold Finished Sofa (159-9784)
- DREAMSEAT Silver Loveseat with Detroit Lions Primary Logo (XZ7759003LSCDBK-PSNFL20050)
- Duobed Sofas & Love Seats