Shop All Sectionals
Duobed
36" Storage Sectional Sleeper, Brown
Mfr # MFSEC-ES
Zoro # G1106283
product price: $2,263.99
/ea
Free Shipping & Returns
$2,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Sectional
- Upholstery Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duobed
- MFR # MFSEC-ES
- Zoro # G1106283
- UPC # 855149005740
- Country of Origin United States
- Category Sectionals
Details
Item | Sectional |
Category Type | Sectional |
Upholstery Color | Brown |
Description
Resid Modular Sectional,36 In.,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYFAST Flat Sheet, Twin Size, 110 in. L, PK6 (1A29684)
- MIDWEST FASTENER 1" Black Plastic Round Cap Plugs 4PK (76663)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22B/W)
- ALERA Drawer Center, 24.5", Espresso (VA312414ES)
- DUOBED Storage Sectional, Grey Performance Fabric (IMFSEC30-AQ)
- BAXTON STUDIO Greyson Modern Light Grey Upholstered Reversible Sectional Sofa (144-8757)
- BAXTON STUDIO Lianna Modern Light Grey Upholstered Sectional Sofa (143-8759)
- BAXTON STUDIO Lianna Modern Dark Grey Upholstered Sectional Sofa (143-8760)
- HOMEROOTS 181 x 41 x 39 in. Modern Blue Leather Sectional Sofa (343949)
- MADE4MATTRESS Horizon Sofa - Slip Cover Set Only Warm White (MA1179871)
- BAXTON STUDIO Nevin Dark Grey Upholstered Sectional Sofa with Left Facing Chaise (158-9744)
- Duobed Sectionals