Shop All Welding Accessories
Duobed
36" Storage Ottoman, Flint Grey
Mfr # MFO-GR
Zoro # G1105890
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category Type Ottoman
- Upholstery Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duobed
- MFR # MFO-GR
- Zoro # G1105890
- UPC # 855149005030
- Country of Origin United States
- Category Welding Accessories
Details
Item | Ottoman |
Category Type | Ottoman |
Upholstery Color | Gray |
Description
Storage Ottoman,Residential,36 In.,Flint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E309L-16, 5 lb. (30XN49)
- XTRWELD LENSMAG24P250 Lens, Magnifier Plate , 2.50, Polycarbonate, 2 x 4.25 (LENSMAG24P-250)
- POWERWELD INC Powerweld® Cover Lens Clear Polycarbonate 2 X 4-1/4 (PP2)
- POWERWELD Victor Style MD Cutting Attachment (PW1350)
- MAGSWITCH Lifting Magnet, 4016 lb. Max. Pull, Steel (8100482)
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51650)
- TILLMAN Rod Bag-Cd (525)
- MAGSWITCH Fixturing Angle, 150 lb. Max. Pull, Steel (8100090)
- BRUSH RESEARCH MANUFACTURING Brass Scratch Brush, 93APB (BRM93APB)
- UNIWELD Flashback Arrestor, Torch, Oxy/Fuel (TFAA)
- PRO WELD 1-3/8" x 12 GA Stud Dia. Copper Collet (CDB-010)
- Duobed Welding Accessories