Shop All Sectionals
Duobed
30" Storage Sectional, Mocha Tan
Mfr # MFSEC30-BS
Zoro # G1106119
product price: $2,021.99
/ea
Free Shipping & Returns
$2,021.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category Type Sectional
- Upholstery Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duobed
- MFR # MFSEC30-BS
- Zoro # G1106119
- UPC # 853881007442
- Country of Origin United States
- Category Sectionals
Details
Category Type | Sectional |
Item | Sectional |
Upholstery Color | Tan |
Description
Residential,Modular Sectional,30 In.,Mocha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Motor (020003650)
- DMI Lumbar Cushion w/Strap, Standard, Gray (555-7300-0300)
- BESTAR Connexion 31W 30” Lateral File Cabinet, Slate & Sandstone (93631-1159)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- DUOBED Storage Sectional, Grey Performance Fabric (IMFSEC30-AQ)
- FLASH FURNITURE 7 pcs. Living Room Set, 28-3/4", 113" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET1-GG)
- FLASH FURNITURE 9 pcs. Living Room Set, 28-3/4" to 140-1/2" x 27-1/2", Upholstery Color: Black, Series: Imagination (ZB-IMAG-SECT-SET7-GG)
- FLASH FURNITURE 13 pcs. Living Room Set, 141" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET2-GG)
- MADE4MATTRESS Horizon Sofa - Slip Cover Set Only Warm White (MA1179871)
- J&M FURNITURE J & M Furniture 175443111-RHFC-BW 625 Italian Leather Sectional Brown in Right Hand Facing (175443111-RHFC-BW)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- Duobed Sectionals