Shop All Tail Lights, Back Up Lights & Accessories
Duobeam
Duobeam Minibar, 10" Double, Clr/Amb/Amb
Mfr # 21-DB006-E
Zoro # G9540609
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting 4 Bolt
- Color Clear (Lens); Amber (LED)
- Voltage 12VDC
- Rating 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duobeam
- MFR # 21-DB006-E
- Zoro # G9540609
- UPC # 758379077412
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | 4 Bolt |
Item | Duobeam Minibar,10" Double,Clr/Amb/Amb |
Color | Clear (Lens); Amber (LED) |
Voltage | 12VDC |
Rating | 2A |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Duobeam Minibar,10" Double,Clr/Amb/Amb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Cartridge Kit, Air Drier, Ad-Ip Puraguard, Reman Service (109493PG)
- BRUSKE PRODUCTS 10" Blue flagged wash brush, poly block, require threaded Handle (4116-C)
- BATTERY TENDER Battery Charger, Handheld Portable, 12VAC (022-0199-DL-WH)
- KEYSCO TOOLS Add A Roll, Kit (78008)
- DUOBEAM Duobeam Minibar, 10", Sngl, 21 Ser, Clr/Amb (21-DB003-E)
- GROTE Tail Lamp, LED Kit, Includes Gray Bracket (53272)
- POWERHOUSE V2592125 Trailer Light Lens, Rectangular (PO342185)
- TRUCK-LITE 40 Economy, Incandescent, Red, Round, 1 Bulb, Stop/Turn/Tail, PL-3, 12V (40282RP)
- TYC PRODUCTS Tyc Tail Light Assembly, 11-5185-00 (11-5185-00)
- TECNIQ 7 Func 4" Box Tail Lt Right Side Pgtail (TQ T85-RRRP-1)
- EAGLE EYES RH T/LMP ASSY; FLEETSIDE; LATE DESIGN; SOCKETS DIFFER FROM EARLY DESIGN SILVERADO 1500 1999-02 (GM167-U000R)
- Duobeam Automotive Headlight, Signal & Tail Light Assemblies