Shop All Tail Lights, Back Up Lights & Accessories
Duobeam
Duobeam Minibar, 10" Double, Amb/Amb/Amb
Mfr # 21-DB004-E
Zoro # G9540749
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Mounting 4 Bolt
- Rating 2A
- Color Amber
- Voltage 12VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duobeam
- MFR # 21-DB004-E
- Zoro # G9540749
- UPC # 758379077399
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Mounting | 4 Bolt |
Item | Duobeam Minibar,10" Double,Amb/Amb/Amb |
Rating | 2A |
Color | Amber |
Voltage | 12VDC |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Duobeam Minibar,10" Double,Amb/Amb/Amb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-TRA SEAL Tire Repair Sealer, 16 Oz. (14-128A)
- LISLE $TRANSMISSION DRAIN FUNNEL TC18130 (LI17892)
- BALDWIN FILTERS Air Filter, 3-21/32 x 13-1/8 in. (RS4679)
- SWIVL-EZE 24"-36" Heavy Duty Adjustable Transom Saver, Roller Mt., Bulk (4000-ADJ)
- DUOBEAM Duobeam Minibar, 10", Sngl, 21 Ser, Clr/Amb (21-DB003-E)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53253)
- OPTRONICS 10-Led 4in. Red Grommet Mount Stop/Turn/Tail Light (STL43RB)
- TRUCK-LITE Super 44, LED, Red, Round, 6 Diode, Stop/Turn/Tail, Fit 'N Forget S.S.0, 12V (44302R3)
- ECCO Led Safety Director, Amber, 35 ft. Cable (3435A)
- TRUCK-LITE 40 Economy, Incandescent, Red, Round, 1 Bulb, Stop/Turn/Tail, PL-3, 12V (40282RP)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Round, 4 Dia (3YXU9)
- Duobeam Automotive Headlight, Signal & Tail Light Assemblies