Shop All Brooms
Duo-Sweep
Duo-Sweep® Unflagged Warehouse Broom with Handle, 7 in L Bristles, 48" L Handle
Mfr # 4688403
Zoro # G906621320
product price: $16.59
/ea
Sold in multiples of 12 for $199.08
$199.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sweep Face 9 in
- Bristle Length 7 in
- Bristle Material Polyproylene
- Height 55 in
- Features 48" Metal Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 7 in |
Height | 55 in |
Details
Sweep Face | 9 in |
Bristle Material | Polyproylene |
Item | Unflagged - Stiff |
Features | 48" Metal Handle |
Material | Polypropylene, Metal |
Description
Duo Sweep Unflagged Warehouse Broom with
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN General Purpose Wet/Dry Vac Dust Bags for 16 and 20 Gal. Shop Vacuums, 3PK (CMXZVBE38749)
- PUFFS Ultra Soft 124 ct Facial Tissue (35520)
- WEILER 18" Fine Sweep Floor Brush Flagged Silver Polystyrene Fill (42041)
- LIBMAN 8 in. Plastic Squeegee (1070)
- DUO-SWEEP Duo-Sweep® Flagged Angled Broom with Hood, 6 in L Bristles, 48" L Handle (4165000)
- DUO-SWEEP Duo-Sweep® Flagged Heavy Duty Angle Broom with Handle, 6 in L Bristles, 48" L Handle (4686500)
- DUO-SWEEP Duo-Sweep® Flagged Warehouse Broom with Handle, 7 in L Bristles, 48" L Handle (4688314)
- DUO-SWEEP 6 in Sweep Face Flagged, Black (4685914)
- KRAFT TOOL Flat Wire Texture Broom, 48", 1/2" Spacing (CC198-1/2)
- BOARDWALK Corn/Fiber Lobby Brooms, 36", Gray/Natural, PK12 (BWKBR10016)
- PFERD 16" Heavy Duty Street Broom - Safety Orange Fill, 5" Trim (89353)
- Duo-Sweep Brooms