Shop All Brooms
Duo-Sweep
Duo-Sweep® Unflagged Lobby Broom with Handle, 5 in L Bristles, 30" L Handle
Mfr # 4686003
Zoro # G106621304
product price: $9.39
/ea
Sold in multiples of 12 for $112.68
$112.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sweep Face 6 in
- Bristle Length 5 in
- Bristle Material Polyester
- Material Polyester, Metal
- Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 5 in |
Height | 35 in |
Details
Sweep Face | 6 in |
Bristle Material | Polyester |
Item | Unflagged - Stiff |
Material | Polyester, Metal |
Features | 30" Metal Handle |
Description
Duo Sweep Unflagged Lobby Broom With Bla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 12 Inch x 14 Inch Red Shop Towel - 100% Cotton, PK 6 (PT723)
- PACIFIC BLUE BASIC Multifold Paper Towels, White, 16 PK (GPC24590)
- WD-40 Electrical Contact Cleaner Spray11 oz. Aerosol Can (300554)
- CLOROX Regular Scent Disinfecting Bleach 43 oz (32260)
- DUO-SWEEP Duo-Sweep® Flagged Warehouse Broom with Handle, 7 in L Bristles, 48" L Handle (4688314)
- DUO-SWEEP Duo-Sweep® Flagged Angled Broom with Hood, 6 in L Bristles, 48" L Handle (4165000)
- DUO-SWEEP Duo-Sweep® Flagged Heavy Duty Angle Broom with Handle, 6 in L Bristles, 48" L Handle (4686500)
- DUO-SWEEP 6 in Sweep Face Flagged, Black (4685914)
- SPARTA Color Coded Duo Sweep Unflagged A (41083EC04)
- LIBMAN Libman Commercial Large Precision Angle Broom 205 (205)
- BOARDWALK 36 in Sweep Face Broom Heads, Gray (BWK20436)
- Duo-Sweep Brooms