Shop All Brooms
Duo-Sweep
Duo-Sweep® Unflagged Heavy Duty Angle Broom with Handle, 5.5 in L Bristles, 48" L Handle
Mfr # 4688500
Zoro # G606621309
product price: $17.99
/ea
Sold in multiples of 12 for $215.88
$215.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sweep Face 9 in
- Bristle Length 5.5 in
- Bristle Material Polyproylene
- Material Polypropylene, Metal
- Features 48" Metal Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 5.5 in |
Height | 55 in |
Details
Sweep Face | 9 in |
Bristle Material | Polyproylene |
Item | Unflagged |
Material | Polypropylene, Metal |
Features | 48" Metal Handle |
Description
Duo Sweep Unflagged Heavy Duty Angle Bro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNOLIA BRUSH Magnolia Repl. Head for Carbon-steel Wire Deck Brush (418-SA)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Side Press, 8 3/4 Gal Capacity, Yellow (FG758088YEL)
- LPS Degreaser, 20 Oz Trigger Spray Bottle, Liquid, Clear Water-White (01422)
- MAKITA Vacuum Hose, 1-1/2" dia., 8 ft. L (198867-9)
- DUO-SWEEP Duo-Sweep® Flagged Angled Broom with Hood, 6 in L Bristles, 48" L Handle (4165000)
- DUO-SWEEP Duo-Sweep® Flagged Heavy Duty Angle Broom with Handle, 6 in L Bristles, 48" L Handle (4686500)
- DUO-SWEEP 6 in Sweep Face Flagged, Black (4685914)
- DUO-SWEEP Duo-Sweep® Flagged Warehouse Broom with Handle, 7 in L Bristles, 48" L Handle (4688314)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow (2KU15)
- CARLISLE FOODSERVICE Corn Whisk Broom, 10 in, PK12 (3663300)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Gray (319588)
- Duo-Sweep Brooms