Shop All Brooms
Duo-Sweep
Duo-Sweep® Flagged Light Industrial Broom Head, 4 in L Bristles, Handle Not Included L Handle
Mfr # 4685314
Zoro # G406621301
product price: $9.59
/ea
Sold in multiples of 12 for $115.08
$115.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sweep Face 9 in
- Bristle Length 4 in
- Bristle Material Polyethylene
- Material Polyethylene
- Features Ergonomic handle angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 4 in |
Height | 6.9 in |
Details
Sweep Face | 9 in |
Bristle Material | Polyethylene |
Item | Flagged |
Material | Polyethylene |
Features | Ergonomic handle angle |
Description
Duo Sweep Flagged Light Industrial Broom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing Pad, 12 In x 18 In, Red, PK5 (5100)
- WELD-ON Pipe Cement, Medium Bodied, 8 oz, Black (10245)
- SOFPULL Sofpull Center Pull Paper Towels, White, 4 PK (GPC28143)
- GOFER PARTS Replacment Vac Motor For Alto/Clarke 51049A (GVM024001C)
- DUO-SWEEP Duo-Sweep® Flagged Heavy Duty Angle Broom with Handle, 6 in L Bristles, 48" L Handle (4686500)
- DUO-SWEEP 6 in Sweep Face Flagged, Black (4685914)
- DUO-SWEEP Duo-Sweep® Flagged Warehouse Broom with Handle, 7 in L Bristles, 48" L Handle (4688314)
- DUO-SWEEP Duo-Sweep® Flagged Angled Broom with Hood, 6 in L Bristles, 48" L Handle (4165000)
- MAGNOLIA BRUSH Magnolia Replacement Head For #24 Stiff-bristled Broom (2424-A)
- TOUGH GUY 11 1/2 in Sweep Face Broom, Medium/Stiff Combination, Natural, Tan (1VAC1)
- Duo-Sweep Brooms