Shop All Brooms
Duo-Sweep
Duo-Sweep® Flagged Heavy Duty Angle Broom with Handle, 6 in L Bristles, 48" L Handle
Mfr # 4686500
Zoro # G806621321
Sold in multiples of 12 for $241.80
$241.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sweep Face 9 in
- Bristle Length 6 in
- Bristle Material Polyproylene
- Features 48" Metal Handle
- Height 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 6 in |
Height | 55 in |
Details
Sweep Face | 9 in |
Bristle Material | Polyproylene |
Item | Flagged |
Features | 48" Metal Handle |
Material | Polypropylene, Metal |
Description
Duo Sweep Flagged Heavy Duty Angle Broom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 16 gal Trash Bags, 33 in x 24 in, 0.24 mm, Natural, 20 PK (HERZ4833RNR01)
- TOUGH GUY Urinal Screen, Herbal Mint, PK10 (36WE52)
- CHEMTRONICS Degreaser, 15 Oz Aerosol Can, Liquid, Clear Colorless (ES2289)
- DELTA Delta Vero Tissue Holder, Stainless (77750-SS)
- DUO-SWEEP 6 in Sweep Face Flagged, Black (4685914)
- DUO-SWEEP Duo-Sweep® Flagged Warehouse Broom with Handle, 7 in L Bristles, 48" L Handle (4688314)
- DUO-SWEEP Duo-Sweep® Flagged Angled Broom with Hood, 6 in L Bristles, 48" L Handle (4165000)
- WEILER 24" Green Works Sweep Fine Grey Fill with Foam Block (42352)
- BOARDWALK 24 in Sweep Face Broom Heads, Green (BWK20724)
- FLO-PAC Fine Sweep, 24"W, Plastic Bristle, Blue (367382TC14)
- STRUCTRON Street Broom, 18", 60" Yellow Alm Handle (82118)
- Duo-Sweep Brooms