Shop All Brooms
Duo-Sweep
Duo-Sweep® Flagged Angled Broom Head, 6 in L Bristles, Handle Not Included L Handle
Mfr # 4686700
Zoro # G906621313
product price: $10.49
/ea
Sold in multiples of 12 for $125.88
$125.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sweep Face 9 in
- Bristle Length 6 in
- Bristle Material Polyproylene
- Height 8.9 in
- Features Angled Brush Head with 12" Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 6 in |
Height | 8.9 in |
Details
Sweep Face | 9 in |
Bristle Material | Polyproylene |
Item | Flagged |
Features | Angled Brush Head with 12" Flare |
Material | Polypropylene |
Description
Duo Sweep Flagged Angle Broom Head 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Built-In Pump Shop Vacuum, 18 gal, 130 cfm (9601806)
- SHOP-VAC WetDry Vacuum, 6 gal Vacuum, Cartridge, Dry, Foam Sleeve Filter, 35 hp, Black Housing (5985005)
- TOUGH GUY Color Codd Handle, Fibrglass, Yellw, 60 in. (1VAJ1)
- MAKITA Dust Extracting Attachment, Plunge Base (194733-8)
- DUO-SWEEP Duo-Sweep® Flagged Heavy Duty Angle Broom with Handle, 6 in L Bristles, 48" L Handle (4686500)
- DUO-SWEEP 6 in Sweep Face Flagged, Black (4685914)
- DUO-SWEEP Duo-Sweep® Flagged Warehouse Broom with Handle, 7 in L Bristles, 48" L Handle (4688314)
- DUO-SWEEP Duo-Sweep® Flagged Angled Broom with Hood, 6 in L Bristles, 48" L Handle (4165000)
- BRUSKE PRODUCTS 23" Coarse Street Sweep, Orange bristle, brace, bolt-on wood Hdl (2860-CWB)
- LIBMAN Libman Commercial Push Broom with Resin Block - 24 - Medium-Duty Bristles - 805 (805)
- DQB INDUSTRIES GARAGE PUSHBROOM 24 IN (08874)
- Duo-Sweep Brooms