Shop All Brooms
Duo-Sweep
6 in Sweep Face Flagged, Black
Mfr # 4686100
Zoro # G206621310
product price: $11.65
/ea
Sold in multiples of 12 for $139.80
$139.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sweep Face 6 in
- Bristle Length 4 in
- Bristle Material Polyproylene
- Bristle Color Black
- Features 30" Metal Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 4 in |
Height | 35 in |
Details
Sweep Face | 6 in |
Bristle Material | Polyproylene |
Bristle Color | Black |
Item | Flagged |
Features | 30" Metal Handle |
Material | Polypropylene, Metal |
Description
Duo Sweep Flagged Lobby Broom with Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL Free Clear HE Liquid Laundry Detergent/Dryer Sheet Dual Pack, PK100 (1R-2979355)
- JET-DRY 8.45 Oz. Finish Rinse Aid and Dish Drying Agent (5170075713)
- SANITAIRE Portable Carpet Extractor, 12 in., 10 gal. (SC6085B)
- ZEP Heavy-Duty Floor Stripper Conc, 1 gal, PK4 (ZULFFS128)
- DUO-SWEEP Duo-Sweep® Flagged Heavy Duty Angle Broom with Handle, 6 in L Bristles, 48" L Handle (4686500)
- DUO-SWEEP 6 in Sweep Face Flagged, Black (4685914)
- DUO-SWEEP Duo-Sweep® Flagged Warehouse Broom with Handle, 7 in L Bristles, 48" L Handle (4688314)
- DUO-SWEEP Duo-Sweep® Flagged Angled Broom with Hood, 6 in L Bristles, 48" L Handle (4165000)
- LIBMAN 18 in Sweep Face Push Broom, Black (800)
- LPD TRADE LPD Trade ESD, Anti-Static Spanish Style Broom, Base Only 11inW, Black - (C24147)
- LAITNER BRUSH Broom Lobby Corn (474)
- Duo-Sweep Brooms