Shop All Brooms
Duo-Sweep
6 in Sweep Face Flagged, Black
Mfr # 4685914
Zoro # G406621318
product price: $11.19
/ea
Sold in multiples of 12 for $134.28
$134.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sweep Face 6 in
- Bristle Length 4 in
- Bristle Material Polyproylene
- Bristle Color Black
- Material Polypropylene, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 4 in |
Height | 35 in |
Details
Sweep Face | 6 in |
Bristle Material | Polyproylene |
Bristle Color | Black |
Item | Flagged |
Material | Polypropylene, Metal |
Features | 30" Metal Handle |
Description
Duo Sweep Flagged Lobby Broom With Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Mulberry Fragrance (18E881)
- SCHAEFER BRUSH Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic (00828)
- COMMERCIAL ZONE PRODUCTS 50 gal Trash Can, Black (73760199)
- CHAPIN Industrial Cleaner/Degreaser Hand Sprayer, Polyethylene Tank, Hose Not Included Hose Length (1046)
- DUO-SWEEP Duo-Sweep® Flagged Heavy Duty Angle Broom with Handle, 6 in L Bristles, 48" L Handle (4686500)
- DUO-SWEEP Duo-Sweep® Flagged Angled Broom with Hood, 6 in L Bristles, 48" L Handle (4165000)
- DUO-SWEEP Duo-Sweep® Flagged Warehouse Broom with Handle, 7 in L Bristles, 48" L Handle (4688314)
- BON TOOL Bon 12-242 Concrete Broom, Heavy Duty 18", 5 Foot Wood Handle (12-242)
- QUICKIE 24 Soft Push Broom (533)
- PUSHBROOM PL 24"" P BRM W SQUEEGEE (1230)
- WEILER 5-1/4" Whisk Broom, Bassine Fill (44103)
- Duo-Sweep Brooms