Shop All Air Nailers & Staplers
Duo-Fast
Air Siding Nailer, Full Rnd, 0 Deg, Plastic
Mfr # 502950
Zoro # G0626017
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Full Round
- Collation Angle 0 Degrees
- Collation angle 0 Degrees
- Collation Type Plastic
- Fastener Range 1-7/8 in to 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duo-Fast
- MFR # 502950
- Zoro # G0626017
- UPC # 723513802366
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | 0.080 in to 0.105 in |
Length | 12 1/8 in |
Width | 5 3/4 in |
Height | 11 5/8 in |
For Nail Shank Diameter | 0.080 in to 0.105 in |
Overall Height | 11 5/8 in |
Min. Hose Size | 3/8 in |
Overall Width | 5 3/4 in |
For Nail Length Range | 1 1/4 in to 2 1/2 in |
Overall Length | 11 in |
Depth Control | Yes |
Description
Nail Gun, Power Source Air Powered, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Air Pressure Range 80 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Tool Brand Duo-Fast, Firing Mode Sequential, Tip Nonmarring, Depth Control Yes, Collation Style Coil, Collation Type Plastic, Collation Angle 0 Degrees , For Nail Head Style Standard Round, For Nail Length Range 1 1/4 in to 2 1/2 in, For Nail Shank Diameter 0.080 in to 0.105 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54306X)
- WALTER Spiral Flute Taps, thread profile: UNC #12-24, thread hand: Right, coa (AEP2251302-UNC12)
- IRWIN Hex Die, High Carbon Steel, RH, 1/2-13 (6544)
- ZORO SELECT Annular Cutter, M2 HSS, 1 1/16 Dia, 1 D (4THA1)
- FREEMAN PST9032Q Pneumatic 18-Gauge 1-1/4" Narrow Crown Stapler with Quick Jam (PST9032Q)
- AIR LOCKER Full Round Head Framing Nailer 3-1/4 Inch (Compatible with Hitachi NR83A) W/Out Depth Adjustment (AL83)
- PASLODE Connector Nailer, 11 1/2 Width, Straight (515850)
- AIR LOCKER 23 Gauge 1/2 Inch to 1-3/8 Inch Pin Nailer (P635)
- AIR LOCKER 5/8 Inch to 2-1/2 Inch Heavy Duty Concrete T Nailer (CN64A3)
- SENCO Senco Products. PC1195 Mini Hand Nailer (5317813)
- ARROW Elite Pro Easy-Squeeze Staple and Brad Nail Gun (T50ELITE)
- Duo-Fast Air Nailers & Staplers