Shop All Pleated Air Filters
Duo-Cube
Cube Filter, 3 Ply, MERV 8, 20" x 25" x 11"
Mfr # 105-702-009
Zoro # G6921929
product price: $23.19
/ea
Sold in multiples of 10 for $231.90
$231.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duo-Cube
- MFR # 105-702-009
- Zoro # G6921929
- Country of Origin United States
- Category Pleated Air Filters
Details
Item | Cube Filter,3 Ply,MERV 8,20" x 25" x 11" |
Description
Cube Filter,3 Ply,MERV 8,20 In. x 25 In. x 11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Wall Sleeve, 4 In. W, 14 In. H (TP14-WS4)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 5/16 In F (QC-S5)
- ACCUMULAIR Pleated Air Filter, 17.5" x 27" x 1", 4 Pack (FB17.5X27A_4)
- DAYTON Fan Guard, 3-5/8" (31CC75)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 20" x 20" x 11" (105-702-008)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 15" (105-702-015)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 20" (105-702-020)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 11" (105-702-010)
- ACCUMULAIR Pleated Air Filter, 22" x 24" x 1", 4 Pack (FA22X24_4)
- KOCH FILTER 24x24x1 High Capacity Pleated Air Filter, MERV 11 (102-500-010)
- ALL-FILTERS 18X18X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (18181.13 4PK)
- Duo-Cube Pleated Air Filters