Shop All Pleated Air Filters
Duo-Cube
Cube Filter, 3 Ply, MERV 8, 20" x 20" x 15"
Mfr # 105-702-013
Zoro # G6921868
product price: $24.75
/ea
Sold in multiples of 5 for $123.75
$123.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duo-Cube
- MFR # 105-702-013
- Zoro # G6921868
- Country of Origin United States
- Category Pleated Air Filters
Details
Item | Cube Filter,3 Ply,MERV 8,20" x 20" x 15" |
Description
Cube Filter,3 Ply,MERV 8,20 In. x 20 In. x 15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTMADE 52" Laval Ceiling Fan (LAV52BN4LK-LED)
- LENNOX Scale Insert (21N39)
- DAYTON Fan Guard, 22-1/8 In. H, 22-1/8 In. W (1WBU1)
- FIREYE Scanner Cable 10 ft. (59-504-010)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 20" (105-702-020)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 15" (105-702-015)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 20" x 20" x 11" (105-702-008)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 11" (105-702-010)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Carrier EXPXXLMC0020, 2PK (20255.13H)
- PRECISIONAIRE AAF Flanders Pre-Pleat 18 in. W X 24 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80055.021824)
- ACCUMULAIR Pleated Air Filter, 24" x 24" x 2", 6 Pack (FD24X24X2N_6)
- Duo-Cube Pleated Air Filters