Shop All Pleated Air Filters
Duo-Cube
Cube Filter, 3 Ply, MERV 8, 20" x 20" x 11"
Mfr # 105-702-008
Zoro # G6922008
product price: $24.85
/ea
Sold in multiples of 10 for $248.50
$248.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duo-Cube
- MFR # 105-702-008
- Zoro # G6922008
- Country of Origin United States
- Category Pleated Air Filters
Details
Item | Cube Filter,3 Ply,MERV 8,20" x 20" x 11" |
Description
Cube Filter,3 Ply,MERV 8,20 In. x 20 In. x 11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Thermal Expansion Valve Kit, 3.5-5 tons (56J20)
- PRECISIONAIRE Filter Furn Gls 12X18X1 (10055011218)
- DAYTON Replacement Blade, 30 In., RPM: 1100 (23NU16)
- UNITED ELECTRIC Pressure Switch (H100-703)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 20" (105-702-020)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 15" (105-702-015)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 11" (105-702-010)
- PUROLATOR Air Filter, 20x24x4 Hi-E 40 - MERV 8 (3 Pack) (20x24x4x1 HI (3 Pack))
- ALL-FILTERS 14 in. x 1 in.8 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (14181.8 12PK)
- HONEYWELL Honeywell DPFG12X24X5AM11 Merv 11 Fc40R1037 Return Grille Filter; Pack Of 2 (DPFG12X24X5AM11)
- ALL-FILTERS 18 in. x 24 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (18241.12 12PK)
- Duo-Cube Pleated Air Filters