Shop All Pleated Air Filters
Duo-Cube
Cube Filter, 3 Ply, MERV 8, 16" x 20" x 8"
Mfr # 105-702-001
Zoro # G6921980
product price: $20.19
/ea
Sold in multiples of 10 for $201.90
$201.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duo-Cube
- MFR # 105-702-001
- Zoro # G6921980
- Country of Origin United States
- Category Pleated Air Filters
Details
Item | Cube Filter,3 Ply,MERV 8,16" x 20" x 8" |
Description
Cube Filter,3 Ply,MERV 8,16 In. x 20 In. x 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 36" x 2", 6 Pack (FB16X36X2_6)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161224F2GA)
- UNITED ELECTRIC Pressure Switch (J21K-150)
- ILIVING Cooling System Fan Misting Kit with 0.15 mm Anti-Drip Nozzles Fan Not included (ILG-250)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 11" (105-702-010)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 15" (105-702-015)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 20" x 20" x 11" (105-702-008)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 20" (105-702-020)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 25"x 25"x 2", MERV 8 (102-740-050)
- DUPONT Pleated Air Filter, 14" x 20" x 1", 4 Pack (KB14X20X1_4)
- ILC Replacement For NORDIC PURE 20X25X5HM102 (20X25X5HM10-2)
- Duo-Cube Pleated Air Filters