Shop All Pleated Air Filters
Duo-Cube
Cube Filter, 3 Ply, MERV 8, 16" x 20" x 15"
Mfr # 105-702-011
Zoro # G6921910
product price: $23.19
/ea
Sold in multiples of 5 for $115.95
$115.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duo-Cube
- MFR # 105-702-011
- Zoro # G6921910
- Country of Origin United States
- Category Pleated Air Filters
Details
Item | Cube Filter,3 Ply,MERV 8,16" x 20" x 15" |
Description
Cube Filter,3 Ply,MERV 8,16 In. x 20 In. x 15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Thermostat Wintr Watchmn (CW200A1032/E1)
- HONEYWELL SAFETY Visionpro 8000 7-Day Programmable or Non-Programmable Thermostat with Redlink (TH8321R1001)
- EVERPURE Cartridge, Water Filter - 7Bc5-S (7CB5-S)
- FRIEDRICH Wall Sleeve, Painted Steel (WSE)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 11" (105-702-010)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 15" (105-702-015)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 20" x 20" x 11" (105-702-008)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 20" (105-702-020)
- AIR HANDLER 24x24x12 Synthetic Cube Air Filter (4YKR3)
- KOCH FILTER 12x12x1 High Capacity Pleated Air Filter, MERV 8 (102-701-051)
- AAF FLANDERS Flanders 80055.022020 20 x 20 x 2 in. Pre-Pleat 40 Air Filter - Pack Of 12 (154151)
- Duo-Cube Pleated Air Filters