Shop All Digital Microscopes
Dunwell Tech - Dino Lite
Dino-Lite WF4115ZT Edge 1.3MP Wireless Digital Microscope with Flexible LED Control
Mfr # WF4115ZT
Zoro # G604945315
Free Shipping & Returns
$1,406.99
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
- Brand Dunwell Tech - Dino Lite
- MFR # WF4115ZT
- Zoro # G604945315
- UPC # 728795351052
- Country of Origin Taiwan, Province of China
- Category Digital Microscopes
Description
Dino-lite wf4115zt edge 1.3mp wireless digital microscope with flexible led control the dino-lite edge 1.3mp wf4115zt includes the af4115zt modular device with flc (flexible led control) is designed to meet most professional applications within 20x- 220x magnifications as well as the wf-20 wireless adapter. The new modular design allows for usb connection or a quick swap to wireless with the included wf-20 adapter making it a completely cordless and portable microscope. This product bundle includes the af4115zt and the wf-20 wireless adapter for wireless functionality. package includes: microscope, carry pouch, software cd, wf-20 wireless adapter, edge calibration target, alternate end caps.
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
- GENERAL TOOLS Pocket TDS Meter, 10 to 9990 ppm, +/-1 Pct (TDS503)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492098)
- QORPAK Bottle, 8 oz, 24-410, PK48 (PLC-03413)
- DUNWELL TECH - DINO LITE Dino-Lite AM4116ZTL Handheld VGA Microscope, 0.5 MP, 10x - 90x (AM4116ZTL)
- DUNWELL TECH - DINO LITE Dino-Lite Edge 1.3MP Wireless-Ready Digital Microscope with Flexible LED Control (AF4115ZT)
- DUNWELL TECH - DINO LITE Dino-Lite Handheld Digital Microscope with Adjustable Polarizer, 1.3 MP, 10x - 90x (AM4113ZTL)
- DUNWELL TECH - DINO LITE Dino-Lite Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR, FLC & LWD (AF4915ZTL)
- DUNWELL TECH - DINO LITE Dino-Lite Edge Handheld Microscope with AMR and FLC, 1.3MP, 20x - 220x (AF4515ZT)
- SCIENSCOPE MZ7A Zoom Lens (0.7x-4.5x) (MZ7A-ZOOM)
- AMSCOPE 0.7X-5X Zoom 3.1MP USB Digital Inspection Microscope With Ring Light (H800-96S-ES3)
- Dunwell Tech - Dino Lite Microscopes