Dunwell Tech - Dino Lite

Dino-Lite N3C-R Edge Series Light Diffuser/Focuser


product price: $133.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dino-lite n3c-r edge series light diffuser/focuser in most macro observation, a ring light may help to reveal more details by generating shadow-less illumination. Working seamlessly with the dino-lite edge series, the n3c-r front cap is a unique and the simplest solution designed to provide ring illumination for a microscope. The 6.5 cm (2.5 inch) diameter n3c-r fully utilizes the dino-lite's built-in leds by redirecting it to form a focused, diffused, and uniform ring-light. For polarizer model such as am4115zt, the polarizer can still be used for suppressing the unwanted glare or reflection when using with n3c-r. Without the clutter of mounting and powering an external ring light, thus no heat and noticeable weight been added, the clip-on n3c-r economically provides alternative illumination and adds more flexibility to dino-lite's applications. Note: the n3c-r has best working distance in the range of about 2 to 15 cm. It may not be suitable for short working distance operation, and is not compatible with high magnification models such as am4515t5 or am4515t8.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.