Shop All Microscope Accessories
Dunwell Tech - Dino Lite
Dino-Lite MS35B Table Top Versatile Stand
Mfr # MS35B
Zoro # G204946057
product price: $180.99
/ea
Free Shipping & Returns
$180.99
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
- Brand Dunwell Tech - Dino Lite
- MFR # MS35B
- Zoro # G204946057
- Country of Origin China
- Category Microscope Accessories
Description
Dino-lite ms35b table top versatile stand the ms35b is a versatile, lightweight and economical vertical stand with fine adjustment designed for use with the dino-lite handheld digital microscope cameras. It has a range of up to 10 inches of vertical working distance from object (up to 20 inches with the optional extension post: msa2p). The main body assembly with built in fine adjustment slides up or down into position on the vertical post and can be rotated 360 degrees, then secured into position with a rear set screw. the dino-lite handheld microscope (not included) slides directly into a holster which is mounted onto a peg located on the main body. A ball and socket type peg allows for up to 45 degrees of adjustable lateral viewing angles while an optional, separate rigid vertical peg provides a dedicated straight-on view allowing for more accurate measurements. The precision machine crafted components provide smooth adjustment and positioning in a well balanced and stable ergonomic design. Manufactured from a combination of resilient stainless steel and lightweight recycled aluminum, the ms35b can easily and conveniently be moved from one work area to another and will endure the harshest of work environments.
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
- LABEXACT CFP4 25um Filter Paper, 9.0cm, PK100 (LECFP4-090)
- CELLTREAT CELLTREAT® 96 Well Non-treated Plate, Round Bottom with Lid, Individual, Sterile (229590)
- NATIONAL PRESTO Cup Concntrtr Micro Bg8 (09964)
- GOJO Foam Handwash, f/LTX-12,1200ml, Pomeberry/LBE, PK 2 (GOJ191602CT)
- DUNWELL TECH - DINO LITE Dino-Lite Adjustable Precision Mount (RK-06A)
- DUNWELL TECH - DINO LITE Dino-Lite MSAK827 USB Powered LED Backlight Stage (MSAK827)
- DUNWELL TECH - DINO LITE Dino-Lite Optional Additional Pole For MS35B & MS45BXD2 (MSA2P)
- AMSCOPE 60X Achromatic Microscope Objective for Compound Microscope (A60X-V300)
- AMSCOPE 32mm Green Color Filter for Compound Microscope (FT-G32)
- AMSCOPE 5" Screen with Built-In Camera for Microscopes (HDC105-23)
- AMSCOPE 7X-45X Binocular Zoom Power Stereo Microscope Head (SM745B)
- Dunwell Tech - Dino Lite Microscope Accessories