Shop All Microscope Accessories
Dunwell Tech - Dino Lite
Dino-Lite MS15X-S1 XY Base with Rotating Table (Optional For MS35B/MS36B Stands)
Mfr # MS15X-S1
Zoro # G304946094
Free Shipping & Returns
$276.99
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
- Brand Dunwell Tech - Dino Lite
- MFR # MS15X-S1
- Zoro # G304946094
- Country of Origin China
- Category Microscope Accessories
Description
Dino-lite ms15x-s1 xy base with rotating table (optional for ms35b/ms36b stands) multifunctional xy movement and rotational base designed for use with all sorts applications including inspection providing fine movement with x and y axis. The travel on the xy base is as follows: x axis allows for 1.5" and the y axis allows for 1.25" of movement, it can be conveniently attached to a ms35b or ms36b stands with the use of c-clamps that are included in the packaging. Another great option is use of a rotating table that can screw directly on top of the ms15x base which is included in the purchase, providing full range of movement in rotational, x and y movements for the absolute best and precise inspection with its fine adjustment knobs. The precision machine crafted components provide for smooth movements and adjustments in positions.
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
- SIBATA Volumetric Pipette, 20mL Cap, 478mm, PK6 (2040-20-3MM)
- LOVIBOND Nitrite LR Tablets (512310BT)
- VEE GEE Hydrometer, Alcohol Proof Scale, Glass (6613-M)
- TRICORBRAUN 12 oz Clear Glass Round Paragon Jar- 63-405 Neck Finish (012559)
- DUNWELL TECH - DINO LITE Dino-Lite Adjustable Precision Mount (RK-06A)
- DUNWELL TECH - DINO LITE Dino-Lite Optional Additional Pole For MS35B & MS45BXD2 (MSA2P)
- DUNWELL TECH - DINO LITE Dino-Lite MSAK827 USB Powered LED Backlight Stage (MSAK827)
- DUNWELL TECH - DINO LITE Dino-Lite MS35B Table Top Versatile Stand (MS35B)
- AMSCOPE 8.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD830A)
- AMSCOPE Stereo Microscope Focus Block with 84mm Collar and 5/8in Mounting Pin (FR-HGA3-84)
- AMSCOPE Pair of 16X Widefield Microscope Eyepieces 23mm (EP16X23-V299)
- Dunwell Tech - Dino Lite Microscope Accessories