Dunwell Tech - Dino Lite

Dino-Lite Edge 1.3MP Handheld Digital Microscope with White/Ultraviolet LEDs, 10x - 220x


product price: $1,170.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dino-lite af4515t-fvw edge 1.3mp handheld digital microscope with white/ultraviolet leds, 10x - 220x the af4515t-fvw dino-lite edge handheld digital microscope features both white and 400nm uv fluorescent leds. 1.3 megapixel sensor allows users to examine objects with the greatest of details. this model offers the option of switching between white led light and fluorescent 400nm ultraviolet light. amr displays the current magnification on screen with the included software for windows or mac os. Amr is only available on specific edge series amr models. flexible lighting control provides lighting adjustment options including intensity settings from 1-6, as well as the ability to turn on or off led's by quadrant. The ability to switch from white light to fluorescent uv as well as on/off provides the user task flexibility and versatility. the new wireless-ready adaptable design allows this scope to be easily converted to wireless with the wf-20 ( sold separately ).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.