Shop All Microscope Accessories
Dunwell Tech - Dino Lite
Dino-Lite Dual Scope Table Top Comparison Stand with XY Base
Mfr # MS45BX-D2
Zoro # G505831762
product price: $907.99
/ea
Free Shipping & Returns
$907.99
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
- Brand Dunwell Tech - Dino Lite
- MFR # MS45BX-D2
- Zoro # G505831762
- Country of Origin China
- Category Microscope Accessories
Description
Dino-lite ms45bx-d2 dual scope table top comparison stand with xy base dual specimen comparison stand that provides height, rotation and fine focus adjustments. It has a range of up to 10 inches of vertical working distance from object the main body assembly with built in fine adjustment slides up or down into position on the vertical post and can be rotated 360 degrees. A ball and socket type peg allows for up to 45 degrees of adjustable lateral viewing angles while an optional, separate rigid vertical peg provides a dedicated straight-on view allowing for more accurate measurements. The precision machine crafted components provide smooth adjustment and positioning in a well balanced and stable ergonomic design. revolving specimen holder can screw directly on top of the ms15x base which is included in the purchase. This allows for full range of movement in rotational, x and y movements for the absolute best and precise inspection with its fine adjustment knobs. The fixed x-y positioning stages make viewing and positioning your specimen fast and easy with vertical/horizontal and rotation movement. The travel on the xy base is as follows: x axis allows for 2.5" and the y axis allows for 2.5" of movement.
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
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- OMNICEL ER14505HD 3.6V AA Standard Terminal Battery RFID AMR Backup (ER14505HD/S)
- GLOBE SCIENTIFIC Sample Cup, 2.0mL, Ps, PK1000 (110621)
- WHEATON Sample Vial, 25mL, PK72 (225289)
- DUNWELL TECH - DINO LITE Dino-Lite MS35B Table Top Versatile Stand (MS35B)
- DUNWELL TECH - DINO LITE Dino-Lite Optional Additional Pole For MS35B & MS45BXD2 (MSA2P)
- DUNWELL TECH - DINO LITE Dino-Lite MSAK827 USB Powered LED Backlight Stage (MSAK827)
- DUNWELL TECH - DINO LITE Dino-Lite Adjustable Precision Mount (RK-06A)
- AMSCOPE 12V 30W G4 Halogen Microscope Bulb for IN300T Microscopes (BH-12V30W-G4)
- AMSCOPE 5" Screen with Built-In Camera for Microscopes (HDC105-23)
- AMSCOPE Low-profile 0.45X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C04-CX)
- Dunwell Tech - Dino Lite Microscope Accessories