Dunwell Tech - Dino Lite

Dino-Lite AM73915MZTL Edge USB 3.0 Handheld Digital Microscope with Polarizer, 5MP, 10X-140X


product price: $2,585.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dino-lite am73915mztl edge usb 3.0 handheld digital microscope with polarizer, 5mp, 10x - 140x dino-lite edge am73915mztl is a longer working distance usb 3.0 model providing uncompressed viewing to deliver exceptional sharpness, improved color accuracy and image quality with a magnification range of 10x - 140x. By using usb 3.0 the am73915mztl is capable of providing 45fps at 1280 x 960 resolution, allowing this microscope to be used in a wider range of more demanding applications. This model includes the popular extended depth of field (edof is available on windows only) and automatic magnification reading (amr). Edof allows users to automatically capture multiple images and different depths and automatically combine them into one clear image. Flexible led control (flc) enables partial illumination control options to enhance edge contrast and provides intensity adjustment for better adaptability, combined with the built-on polarizer, interchangeable front caps, and rugged metal housing. recommended system requirements: windows 7, 8, 10 or mac os 10.9 or newer intel core i5 3.2ghz 20gb available hd space 8gb of available ram or more 2gb video card or more cd-rom drive for installation usb 3.0 with intel chipset

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.