Shop All Digital Microscopes
Dunwell Tech - Dino Lite
Dino Lite AM73915MZT Edge USB 3.0 Handheld Digital Microscope with Polarizer, 5MP, 10X-220X
Mfr # AM73915MZT
Zoro # G804945313
Free Shipping & Returns
$2,482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dunwell Tech - Dino Lite
- MFR # AM73915MZT
- Zoro # G804945313
- Country of Origin Taiwan, Province of China
- Category Digital Microscopes
Description
Dino lite am73915mzt edge usb 3.0 handheld digital microscope with polarizer, 5mp, 10x - 220x dino-lite edge am73915mzt is a usb 3.0 model providing uncompressed viewing to deliver exceptional sharpness, improved color accuracy and image quality with a magnification range of 10x - 220x. By using usb 3.0 the am73915mzt is capable of providing 45fps at 1280 x 960 resolution, allowing this microscope to be used in a wider range of more demanding applications. This model also includes the popular extended depth of field (edof is available on windows only) and automatic magnification reading (amr). Edof allows users to automatically capture multiple images and different depths and automatically combine them into one clear image. Flexible led control (flc) enables partial illumination control options to enhance edge contrast and provides intensity adjustment for better adaptability, combined with the built-on polarizer, interchangeable front caps, and rugged metal housing. recommended system requirements: windows 7, 8, 10 or mac os 10.9 or newer intel core i5 3.2ghz 20gb available hd space 8gb of available ram or more 2gb video card or more cd-rom drive for installation usb 3.0 with intel chipset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Quick Disconnect Dust Cap, 2 (CFH/20C/027)
- OAKTON CON 700 METER W/PRB/ STND (WD-35411-00)
- KEY SURGICAL Stainless Steel Oblong Tray, 10" (874001)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- DUNWELL TECH - DINO LITE Dino-Lite Handheld Digital Microscope with Adjustable Polarizer, 1.3 MP, 10x - 90x (AM4113ZTL)
- DUNWELL TECH - DINO LITE Dino-Lite AM4116ZTL Handheld VGA Microscope, 0.5 MP, 10x - 90x (AM4116ZTL)
- DUNWELL TECH - DINO LITE Dino-Lite Edge Handheld Microscope with AMR and FLC, 1.3MP, 20x - 220x (AF4515ZT)
- DUNWELL TECH - DINO LITE Dino-Lite Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR, FLC & LWD (AF4915ZTL)
- DUNWELL TECH - DINO LITE Dino-Lite Edge 1.3MP Wireless-Ready Digital Microscope with Flexible LED Control (AF4115ZT)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- AVEN Remote Control Replacement, Cyclops (26700-400-RC)
- Dunwell Tech - Dino Lite Digital Microscopes