Dunwell Tech - Dino Lite

Dino-Lite AM73115MTF Edge USB 3.0 Far Working Distance Handheld Digital Microscope, 5MP, 10X-70X


product price: $1,916.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dino-lite am73115mtf edge usb 3.0 far working distance handheld digital microscope, 5mp, 10x-70x dino-lite edge am73115mtf is a 'far' working distance usb 3.0 model providing uncompressed viewing to deliver exceptional sharpness, improved color accuracy and image quality designed to provide extra-long working distance with a magnification range of 10x - 70x. By using usb 3.0 the am73115mtf is capable of providing 45fps at 1280 x 960 resolution, allowing this microscope to be used in a wider range of more demanding applications. The far working distance impressively offers minimum 115mm viewing distance with maximum 70x magnification. In comparison to the edge series long working distance models, the am4115tzf extends 80mm working distance at 70x magnification, making it an ideal option for fabrication or observation requiring long distance. This model also includes the popular edge series feature flexible led control (flc) which enables partial illumination to enhance edge contrast and provides intensity adjustment for better adaptability, interchangeable front caps, and rugged metal housing. recommended system requirements: windows 7, 8, 10 or mac os 10.9 or newer intel core i5 3.2ghz 20gb available hd space 8gb of available ram or more 2gb video card or more cd-rom drive for installation usb 3.0 with intel chipset

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.