Shop All Digital Microscopes
Dunwell Tech - Dino Lite
Dino-Lite AF3113T Premier 0.3MP Wireless-Ready Digital Microscope with Brightness Control
Mfr # AF3113T
Zoro # G204945296
product price: $450.99
/ea
Free Shipping & Returns
$450.99
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
- Brand Dunwell Tech - Dino Lite
- MFR # AF3113T
- Zoro # G204945296
- UPC # 4712805477500
- Country of Origin Taiwan, Province of China
- Category Digital Microscopes
Description
Dino-lite af3113t premier 0.3mp wireless-ready digital microscope with brightness control the dino-lite premier 0.3mp af3113t is designed to meet most applications within 10x - 50x, 230x magnifications with led brightness control. The new modular wireless-ready design allows for usb connection or a quick swap to wireless with a wf-20 adapter (sold separately) making it a completely cordless and portable microscope. package includes: microscope, carry pouch, software cd, edge calibration target, alternate end caps. please note: this model is wireless-ready but requires the wf-20 adapter for wireless functionality. To purchase this model with the wf-20 adapter see wf3113t bundle.
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
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (118127B)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Green (6FAU1)
- LAMOTTE Calibration Solution, 100 NTU, 60 mL (1452)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (506995-0003)
- DUNWELL TECH - DINO LITE Dino-Lite Edge Handheld Microscope with AMR and FLC, 1.3MP, 20x - 220x (AF4515ZT)
- DUNWELL TECH - DINO LITE Dino-Lite Handheld Digital Microscope with Adjustable Polarizer, 1.3 MP, 10x - 90x (AM4113ZTL)
- DUNWELL TECH - DINO LITE Dino-Lite Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR, FLC & LWD (AF4915ZTL)
- DUNWELL TECH - DINO LITE Dino-Lite Edge 1.3MP Wireless-Ready Digital Microscope with Flexible LED Control (AF4115ZT)
- DUNWELL TECH - DINO LITE Dino-Lite AM4116ZTL Handheld VGA Microscope, 0.5 MP, 10x - 90x (AM4116ZTL)
- SAMCO SCIENTIFIC Transfer Pipets, General Purpose, 3in. (8.7 cm), PE, 1.7mL, Bulk, NS (273)
- LW SCIENTIFIC Student Microscope (EDM-MM4A-DAL3)
- Dunwell Tech - Dino Lite Microscopes